Zoro Homepage

Insulated Hose Wrap

  • Mfr # INSVB-PW-25D-20-HL

  • Zoro # G315827030


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Length
20 ft
Material
Fiberglass Tech Mat Insulation; hook/loop fastener; vinyl outer; woven fiberglas inner material;
Thickness
1.25 in
For Maximum Outside Diameter
2 4/5 in
Jacket Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INSVB-PW-25D-20-HL
Zoro #
G315827030
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft
Thickness
1.25 in
For Maximum Outside Diameter
2 4/5 in

Details

Item
Insulated Hose Wrap
Material
Fiberglass Tech Mat Insulation; hook/loop fastener; vinyl outer; woven fiberglas inner material;
Jacket Material
Vinyl
Minimum Heating Temperature
-20 Degrees F
Product Type
2.5" Diameter Insulated Hose Wrap

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.