Zoro Homepage

Pail Heated Blanket, 115V AC

  • Mfr # HVB-A-02-350-040-016-06-2-70

  • Zoro # G213343373


original price: $280.99
4% off
new price: $268.99
/ea
Free Shipping & Returns

Key Features

Watts
97.24 W
For Container Material Type
Metal, Plastic
Watt Density
22.1 W/sq ft
Environment
Indoor, Outdoor
Thermostat Temperature -Maximum
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-A-02-350-040-016-06-2-70
Zoro #
G213343373
UPC #
-
Country of Origin
United States

Details

Watts
97.24 W
For Container Material Type
Metal, Plastic
Watt Density
22.1 W/sq ft
Environment
Indoor, Outdoor
Thermostat Temperature -Maximum
122 Degrees F
Item
Pail Heated Blanket
Current Rating
.85 A
IP Rating
IP66
Operating Voltage
115V AC
For Container Capacity
5 gal
For Container Type
Pails

Description

Pail Heated Blanket, Current Rating .85 A, Environment Indoor, Outdoor, For Container Capacity 5 gal, For Container Material Type Metal, Plastic, For Container Type Pails, Thermostat Temperature -Maximum 122 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 97.24 W, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.