Zoro Homepage

Pail Heated Blanket, 230V AC

  • Mfr # HVB-B-01-350-040-016-06-2-50

  • Zoro # G113343336


original price: $358.99
5% off
new price: $340.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage
230V AC
For Container Material Type
Metal, Plastic
Current Rating
.85 A
Watts
11.31 W
Watt Density
26.52 W/sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-B-01-350-040-016-06-2-50
Zoro #
G113343336
UPC #
-
Country of Origin
United States

Details

Operating Voltage
230V AC
For Container Material Type
Metal, Plastic
Current Rating
.85 A
Watts
11.31 W
Item
Pail Heated Blanket
Watt Density
26.52 W/sq ft
Thermostat Temperature -Maximum
158 Degrees F
Environment
Indoor, Outdoor
For Container Capacity
5 gal
For Container Type
Pails
IP Rating
IP66

Description

Pail Heated Blanket, Current Rating .85 A, Environment Indoor, Outdoor, For Container Capacity 5 gal, For Container Material Type Metal, Plastic, For Container Type Pails, Thermostat Temperature -Maximum 158 Degrees F, Operating Voltage 230V AC, Watt Density 26.52 W/sq ft, Watts 11.31 W, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.