Zoro Homepage

Pail Heated Blanket, 230V AC

  • Mfr # HVB-B-02-350-040-016-06-2-70

  • Zoro # G313343358


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Current Rating
.50 A
Thermostat Temperature -Maximum
122 Degrees F
For Container Capacity
5 gal
Environment
Indoor, Outdoor
For Container Type
Pails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-B-02-350-040-016-06-2-70
Zoro #
G313343358
UPC #
-
Country of Origin
United States

Details

Current Rating
.50 A
Thermostat Temperature -Maximum
122 Degrees F
For Container Capacity
5 gal
Environment
Indoor, Outdoor
For Container Type
Pails
Watt Density
26.52 W/sq ft
IP Rating
IP66
Operating Voltage
230V AC
For Container Material Type
Metal, Plastic
Watts
115.31 W
Item
Pail Heated Blanket

Description

Pail Heated Blanket, Current Rating .50 A, Environment Indoor, Outdoor, For Container Capacity 5 gal, For Container Material Type Metal, Plastic, For Container Type Pails, Thermostat Temperature -Maximum 122 Degrees F, Operating Voltage 230V AC, Watt Density 26.52 W/sq ft, Watts 115.31 W, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.