TankHeaterWrap, 17.5inH, 44.5inL, 115VAC

  • Mfr # HVB-A-01-350-020-032-00-P

  • Zoro # G013343351


original price: $456.99
5% off
new price: $433.99
/ea
Free Shipping & Returns

Key Features

Watts
105.88 W
Watt Density
22.1 W/sq ft
Insulation Thickness
0.75 in
Thermostat Temperature -Maximum
90 Degrees F
Heater Length
44 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-A-01-350-020-032-00-P
Zoro #
G013343351
UPC #
-
Country of Origin
United States

Dimensions

Insulation Thickness
0.75 in
Heater Length
44 1/2 in
Heater Height
17 1/2 in

Details

Item
Tank Heater Wrap
Watts
105.88 W
Watt Density
22.1 W/sq ft
Thermostat Temperature -Maximum
90 Degrees F
For Container Capacity
20 lb
IP Rating
IP66
Operating Voltage
115V AC
Current Rating
0.88 A
Thermostat Temperature -Minimum
90 Degrees F
For Container Type
Gas Propane Tank
For Container Material Type
Metal
Operating Temperature - Maximum
180 Degrees F
Environment
Indoor, Outdoor

Description

Tank Heater Wrap, Current Rating 0.88 A, Environment Indoor, Outdoor, For Container Capacity 20 lb, For Container Material Type Metal, For Container Type Gas Propane Tank, Thermostat Temperature -Maximum 90 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 105.88 W, Heater Height 17 1/2 in, Heater Length 44 1/2 in, Insulation Thickness 0.75 in, IP Rating IP66, Operating Temperature - Maximum 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.