TankHeaterWrap, 17.5inH, 44.5inL, 230VAC

  • Mfr # HVB-B-01-350-020-032-00-P

  • Zoro # G513343356


original price: $459.99
5% off
new price: $436.99
/ea
Free Shipping & Returns

Key Features

Watts
125.56 W
Watt Density
26.52 W/sq ft
IP Rating
IP66
For Container Capacity
20 lb
Heater Height
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-B-01-350-020-032-00-P
Zoro #
G513343356
UPC #
-
Country of Origin
United States

Dimensions

Heater Height
17 1/2 in
Insulation Thickness
0.75 in
Heater Length
44 1/2 in

Details

Item
Tank Heater Wrap
Watts
125.56 W
Watt Density
26.52 W/sq ft
IP Rating
IP66
For Container Capacity
20 lb
Current Rating
0.52 A
Operating Voltage
230V AC
Thermostat Temperature -Maximum
90 Degrees F
For Container Material Type
Metal
Environment
Indoor, Outdoor
Thermostat Temperature -Minimum
90 Degrees F
Operating Temperature - Maximum
180 Degrees F
For Container Type
Gas Propane Tank

Description

Tank Heater Wrap, Current Rating 0.52 A, Environment Indoor, Outdoor, For Container Capacity 20 lb, For Container Material Type Metal, For Container Type Gas Propane Tank, Thermostat Temperature -Maximum 90 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 230V AC, Watt Density 26.52 W/sq ft, Watts 125.56 W, Heater Height 17 1/2 in, Heater Length 44 1/2 in, Insulation Thickness 0.75 in, IP Rating IP66, Operating Temperature - Maximum 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.