TankHeaterWrap, 20inH, 44.5inL, 115VAC

  • Mfr # HVB-A-01-350-030-032-00-P

  • Zoro # G813343346


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Watts
105.88 W
Watt Density
22.1 W/sq ft
For Container Capacity
30 lb
Current Rating
0.88 A
Insulation Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-A-01-350-030-032-00-P
Zoro #
G813343346
UPC #
-
Country of Origin
United States

Dimensions

Insulation Thickness
0.75 in
Heater Length
44 1/2 in
Heater Height
20 in

Details

Item
Tank Heater Wrap
Watts
105.88 W
Watt Density
22.1 W/sq ft
For Container Capacity
30 lb
Current Rating
0.88 A
Thermostat Temperature -Maximum
90 Degrees F
IP Rating
IP66
Operating Voltage
115V AC
Environment
Indoor, Outdoor
For Container Type
Gas Propane Tank
Thermostat Temperature -Minimum
90 Degrees F
For Container Material Type
Metal
Operating Temperature - Maximum
180 Degrees F

Description

Tank Heater Wrap, Current Rating 0.88 A, Environment Indoor, Outdoor, For Container Capacity 30 lb, For Container Material Type Metal, For Container Type Gas Propane Tank, Thermostat Temperature -Maximum 90 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 105.88 W, Heater Height 20 in, Heater Length 44 1/2 in, Insulation Thickness 0.75 in, IP Rating IP66, Operating Temperature - Maximum 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.