Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TankHeaterWrap, 20inH, 44.5inL, 230VAC

  • Mfr # HVB-B-01-350-030-032-00-P

  • Zoro # G313343372


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Watts
125.56 W
Watt Density
26.52 W/sq ft
IP Rating
IP66
Heater Height
20 in
Operating Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-B-01-350-030-032-00-P
Zoro #
G313343372
UPC #
-
Country of Origin
United States

Dimensions

Heater Height
20 in
Heater Length
44 1/2 in
Insulation Thickness
0.75 in

Details

Item
Tank Heater Wrap
Watts
125.56 W
Watt Density
26.52 W/sq ft
IP Rating
IP66
Operating Voltage
230V AC
Thermostat Temperature -Maximum
90 Degrees F
Current Rating
0.52 A
For Container Capacity
30 lb
Thermostat Temperature -Minimum
90 Degrees F
For Container Type
Gas Propane Tank
Operating Temperature - Maximum
180 Degrees F
For Container Material Type
Metal
Environment
Indoor, Outdoor

Description

Tank Heater Wrap, Current Rating 0.52 A, Environment Indoor, Outdoor, For Container Capacity 30 lb, For Container Material Type Metal, For Container Type Gas Propane Tank, Thermostat Temperature -Maximum 90 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 230V AC, Watt Density 26.52 W/sq ft, Watts 125.56 W, Heater Height 20 in, Heater Length 44 1/2 in, Insulation Thickness 0.75 in, IP Rating IP66, Operating Temperature - Maximum 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.