TankHeaterWrap, 25inH, 44.5inL, 115VAC

  • Mfr # HVB-A-01-350-040-032-00-P

  • Zoro # G713343361


original price:  $619.99 , new price: $588.99 , 5 percent off
new price:  $588.99
/ea
Free Shipping & Returns

Key Features

Watts
105.88 W
Watt Density
22.1 W/sq ft
Heater Height
25 in
Thermostat Temperature -Maximum
90 Degrees F
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-A-01-350-040-032-00-P
Zoro #
G713343361
UPC #
-
Country of Origin
United States

Dimensions

Heater Height
25 in
Heater Length
44 1/2 in
Insulation Thickness
0.75 in

Details

Item
Tank Heater Wrap
Watts
105.88 W
Watt Density
22.1 W/sq ft
Thermostat Temperature -Maximum
90 Degrees F
IP Rating
IP66
For Container Capacity
40 lb
Current Rating
0.88 A
Operating Voltage
115V AC
Operating Temperature - Maximum
180 Degrees F
Thermostat Temperature -Minimum
90 Degrees F
For Container Material Type
Metal
Environment
Indoor, Outdoor
For Container Type
Gas Propane Tank

Description

Tank Heater Wrap, Current Rating 0.88 A, Environment Indoor, Outdoor, For Container Capacity 40 lb, For Container Material Type Metal, For Container Type Gas Propane Tank, Thermostat Temperature -Maximum 90 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 105.88 W, Heater Height 25 in, Heater Length 44 1/2 in, Insulation Thickness 0.75 in, IP Rating IP66, Operating Temperature - Maximum 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.