TankHeaterWrap, 43.75inH, 51.75inL, 115VAC

  • Mfr # HVB-A-01-350-100-032-00-P

  • Zoro # G213343335


product price: $685.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Watts
247.06 W
Watt Density
22.1 W/sq ft
IP Rating
IP66
For Container Capacity
100 lb
Insulation Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-A-01-350-100-032-00-P
Zoro #
G213343335
UPC #
-
Country of Origin
United States

Dimensions

Insulation Thickness
0.75 in
Heater Height
43 3/4 in
Heater Length
51 3/4 in

Details

Item
Tank Heater Wrap
Watts
247.06 W
Watt Density
22.1 W/sq ft
IP Rating
IP66
For Container Capacity
100 lb
Operating Voltage
115V AC
Current Rating
2.06 A
Thermostat Temperature -Maximum
90 Degrees F
For Container Material Type
Metal
Environment
Indoor, Outdoor
Thermostat Temperature -Minimum
90 Degrees F
Operating Temperature - Maximum
180 Degrees F
For Container Type
Gas Propane Tank

Description

Tank Heater Wrap, Current Rating 2.06 A, Environment Indoor, Outdoor, For Container Capacity 100 lb, For Container Material Type Metal, For Container Type Gas Propane Tank, Thermostat Temperature -Maximum 90 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 247.06 W, Heater Height 43 3/4 in, Heater Length 51 3/4 in, Insulation Thickness 0.75 in, IP Rating IP66, Operating Temperature - Maximum 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.