TankHeaterWrap, 52.5inH, 103inL, 115VAC

  • Mfr # HVB-A-01-350-420-032-00-P

  • Zoro # G513343325


product price: $800.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Watts
494.12 W
Watt Density
22.1 W/sq ft
Current Rating
4.12 A
IP Rating
IP66
Operating Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-A-01-350-420-032-00-P
Zoro #
G513343325
UPC #
-
Country of Origin
United States

Dimensions

Heater Height
52 1/2 in
Heater Length
103 in
Insulation Thickness
0.75 in

Details

Item
Tank Heater Wrap
Watts
494.12 W
Watt Density
22.1 W/sq ft
Current Rating
4.12 A
IP Rating
IP66
Operating Voltage
115V AC
For Container Capacity
420 lb
Thermostat Temperature -Maximum
90 Degrees F
Thermostat Temperature -Minimum
90 Degrees F
For Container Material Type
Metal
Operating Temperature - Maximum
180 Degrees F
Environment
Indoor, Outdoor
For Container Type
Gas Propane Tank

Description

Tank Heater Wrap, Current Rating 4.12 A, Environment Indoor, Outdoor, For Container Capacity 420 lb, For Container Material Type Metal, For Container Type Gas Propane Tank, Thermostat Temperature -Maximum 90 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 494.12 W, Heater Height 52 1/2 in, Heater Length 103 in, Insulation Thickness 0.75 in, IP Rating IP66, Operating Temperature - Maximum 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.