TankHeaterWrap, 52.5inH, 103inL, 230VAC

  • Mfr # HVB-B-01-350-420-032-00-P

  • Zoro # G713343330


product price: $800.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Watts
565.01 W
Watt Density
26.52 W/sq ft
Operating Voltage
230V AC
Thermostat Temperature -Maximum
90 Degrees F
Current Rating
2.35 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-B-01-350-420-032-00-P
Zoro #
G713343330
UPC #
-
Country of Origin
United States

Dimensions

Insulation Thickness
0.75 in
Heater Height
52 1/2 in
Heater Length
103 in

Details

Item
Tank Heater Wrap
Watts
565.01 W
Watt Density
26.52 W/sq ft
Operating Voltage
230V AC
Thermostat Temperature -Maximum
90 Degrees F
Current Rating
2.35 A
IP Rating
IP66
For Container Capacity
420 lb
Operating Temperature - Maximum
180 Degrees F
For Container Material Type
Metal
For Container Type
Gas Propane Tank
Environment
Indoor, Outdoor
Thermostat Temperature -Minimum
90 Degrees F

Description

Tank Heater Wrap, Current Rating 2.35 A, Environment Indoor, Outdoor, For Container Capacity 420 lb, For Container Material Type Metal, For Container Type Gas Propane Tank, Thermostat Temperature -Maximum 90 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 230V AC, Watt Density 26.52 W/sq ft, Watts 565.01 W, Heater Height 52 1/2 in, Heater Length 103 in, Insulation Thickness 0.75 in, IP Rating IP66, Operating Temperature - Maximum 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.