Zoro Homepage

Temperature Control Module, 3" H, 6.5" L

  • Mfr # SC-US-A-J-C-1-B-W-C

  • Zoro # G515826864


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Number of Channels
1
Sensor Type
J-Type Thermocouple
Compatible Manufacturer Model Number
FLEXOTHERM
Overall Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-US-A-J-C-1-B-W-C
Zoro #
G515826864
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
9 in
Overall Length
6.5 in
Overall Height
3 in

Details

Item
Temperature Control Module
Material
Aluminum
Number of Channels
1
Sensor Type
J-Type Thermocouple
Compatible Manufacturer Model Number
FLEXOTHERM
Plug Type
NEMA 5-15
Compatible Brand
FLEXOTHERM
Maximum Operating Temperature
450 Degrees F
Differential Range
1 Degrees F to 450 Degrees F
NEMA Enclosure Rating
4
Product Type
Single Channel PID Temperature Controller Assembly
Voltage
120

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.