Zoro Homepage

ToolWarmingPouch, 53inH, 54.5inL, 230VAC

  • Mfr # HVB-B-12-192-192-056-00-458

  • Zoro # G013343368


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Watts
18 W
Watt Density
26.52 W/sq ft
Current Rating
.08 A
Insulation Thickness
1 in
For Container Capacity
5 Standard Caulk Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-B-12-192-192-056-00-458
Zoro #
G013343368
UPC #
-
Country of Origin
United States

Dimensions

Insulation Thickness
1 in
Heater Height
53 in
Heater Length
54 1/2 in

Details

Item
Tool Warming Pouch
Watts
18 W
Watt Density
26.52 W/sq ft
Current Rating
.08 A
For Container Capacity
5 Standard Caulk Tubes
Environment
Indoor, Outdoor
Thermostat Temperature -Maximum
122 Degrees F
Operating Voltage
230V AC
Operating Temperature - Maximum
180 Degrees F
Thermostat Temperature -Minimum
122 Degrees F
For Container Type
Tool Pouch
IP Rating
IP66
For Container Material Type
Metal, Plastic

Description

Tool Warming Pouch, Current Rating .08 A, Environment Indoor, Outdoor, For Container Capacity 5 Standard Caulk Tubes, For Container Material Type Metal, Plastic, For Container Type Tool Pouch, Thermostat Temperature -Maximum 122 Degrees F, Thermostat Temperature -Minimum 122 Degrees F, Operating Voltage 230V AC, Watt Density 26.52 W/sq ft, Watts 18 W, Heater Height 53 in, Heater Length 54 1/2 in, Insulation Thickness 1 in, IP Rating IP66, Operating Temperature - Maximum 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.