Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tote Heater, 115V AC

  • Mfr # HVB-A-12-412-184-070-00-458

  • Zoro # G113343343


product price: $1,880.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

For Container Type
IBC Totes
Operating Voltage
115V AC
Watt Density
22.1 W/sq ft
IP Rating
IP66
Current Rating
7.33 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-A-12-412-184-070-00-458
Zoro #
G113343343
UPC #
-
Country of Origin
United States

Details

Item
Tote Heater
For Container Type
IBC Totes
Operating Voltage
115V AC
Watt Density
22.1 W/sq ft
IP Rating
IP66
Current Rating
7.33 A
For Container Capacity
275 gal
Thermostat Temperature -Maximum
158 Degrees F
Watts
842.77 W

Description

Tote Heater, Current Rating 7.33 A, For Container Capacity 275 gal, For Container Type IBC Totes, Thermostat Temperature -Maximum 158 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 842.77 W, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.