Zoro Homepage

Tote Heater, 230V AC

  • Mfr # HVB-B-12-412-184-047-00-458

  • Zoro # G613343324


product price: $1,695.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Thermostat Temperature -Maximum
136 Degrees F
For Container Capacity
275 gal
Watt Density
26.52 W/sq ft
Current Rating
4.26 A
Watts
980.16 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-B-12-412-184-047-00-458
Zoro #
G613343324
UPC #
-
Country of Origin
United States

Details

Thermostat Temperature -Maximum
136 Degrees F
For Container Capacity
275 gal
Item
Tote Heater
Watt Density
26.52 W/sq ft
Current Rating
4.26 A
Watts
980.16 W
Operating Voltage
230V AC
IP Rating
IP66
For Container Type
IBC Totes

Description

Tote Heater, Current Rating 4.26 A, For Container Capacity 275 gal, For Container Type IBC Totes, Thermostat Temperature -Maximum 136 Degrees F, Operating Voltage 230V AC, Watt Density 26.52 W/sq ft, Watts 980.16 W, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.