Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tote Heater, 230V AC

  • Mfr # HVB-B-12-412-200-056-00-4-58

  • Zoro # G713343347


product price: $2,961.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

For Container Capacity
275 gal
IP Rating
IP66
Watt Density
26.52 W/sq ft
For Container Type
Diesel Exhaust Fluid IBC Totes
Current Rating
4.26 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-B-12-412-200-056-00-4-58
Zoro #
G713343347
UPC #
-
Country of Origin
United States

Details

For Container Capacity
275 gal
IP Rating
IP66
Watt Density
26.52 W/sq ft
For Container Type
Diesel Exhaust Fluid IBC Totes
Current Rating
4.26 A
Thermostat Temperature -Maximum
136 Degrees F
Operating Voltage
230V AC
Watts
980.16 W
Item
Tote Heater

Description

Tote Heater, Current Rating 4.26 A, For Container Capacity 275 gal, For Container Type Diesel Exhaust Fluid IBC Totes, Thermostat Temperature -Maximum 136 Degrees F, Operating Voltage 230V AC, Watt Density 26.52 W/sq ft, Watts 980.16 W, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.