Zoro Homepage

Tote Heater, 230V AC

  • Mfr # HVB-B-12-412-226-056-00-4-58

  • Zoro # G213343366


product price: $3,122.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

IP Rating
IP66
Thermostat Temperature -Maximum
136 Degrees F
Current Rating
4.26 A
Watt Density
26.52 W/sq ft
Watts
980.16 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-B-12-412-226-056-00-4-58
Zoro #
G213343366
UPC #
-
Country of Origin
United States

Details

IP Rating
IP66
Thermostat Temperature -Maximum
136 Degrees F
Current Rating
4.26 A
Item
Tote Heater
Watt Density
26.52 W/sq ft
Watts
980.16 W
For Container Capacity
330 gal
Operating Voltage
230V AC
For Container Type
Diesel Exhaust Fluid IBC Totes

Description

Tote Heater, Current Rating 4.26 A, For Container Capacity 330 gal, For Container Type Diesel Exhaust Fluid IBC Totes, Thermostat Temperature -Maximum 136 Degrees F, Operating Voltage 230V AC, Watt Density 26.52 W/sq ft, Watts 980.16 W, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.