Tote Heater, 56 in H, 184 in L, 115V AC

  • Mfr # HVB-A-12-412-184-056-00-458

  • Zoro # G213343328


product price:  $1,844.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Standards
CE, CSA, OSHA
For Container Material Type
Metal, Plastic
Heater Length
184 in
Operating Voltage
115V AC
Heater Height
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVB-A-12-412-184-056-00-458
Zoro #
G213343328
UPC #
-
Country of Origin
United States

Dimensions

Heater Length
184 in
Heater Height
56 in

Details

Standards
CE, CSA, OSHA
For Container Material Type
Metal, Plastic
Item
Tote Heater
Operating Voltage
115V AC
For Container Capacity
330 gal
Watts
842.77 W
Watt Density
22.1 W/sq ft
Features
Continuous, Even Heat, Flexible Allows for Complete Wrap, HeatGrid(TM) Heating Technology, Keeps Cold Air Out, Warm Air In, Water Resistant
Insulation Material
Vinyl
Current Rating
7.33 A
Heater Exterior Material
Vinyl
IP Rating
IP66
Thermostat Temperature -Maximum
136 Degrees F
For Container Type
IBC Totes
Thermostat Temperature -Minimum
138 Degrees F
Environment
Indoor, Outdoor
Operating Temperature - Maximum
180 Degrees F

Description

Tote Heater, Current Rating 7.33 A, Environment Indoor, Outdoor, For Container Capacity 330 gal, For Container Material Type Metal, Plastic, For Container Type IBC Totes, Thermostat Temperature -Maximum 136 Degrees F, Thermostat Temperature -Minimum 138 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 842.77 W, Features Continuous, Even Heat, Flexible Allows for Complete Wrap, HeatGrid(TM) Heating Technology, Keeps Cold Air Out, Warm Air In, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.