Tote Heater, 56 in H, 226 in L, 115V AC

  • Mfr # HVB-A-12-412-226-056-00-4-58

  • Zoro # G113343329


product price:  $3,148.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Operating Voltage
115V AC
Includes
Controller, Extended Frame, Insulated Cover
For Container Type
Diesel Exhaust Fluid IBC Totes
Heater Exterior Material
Vinyl
Thermostat Temperature -Maximum
136 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVB-A-12-412-226-056-00-4-58
Zoro #
G113343329
UPC #
-
Country of Origin
United States

Dimensions

Heater Length
226 in
Heater Height
56 in

Details

Item
Tote Heater
Operating Voltage
115V AC
Includes
Controller, Extended Frame, Insulated Cover
For Container Type
Diesel Exhaust Fluid IBC Totes
Heater Exterior Material
Vinyl
Thermostat Temperature -Maximum
136 Degrees F
Insulation Material
Vinyl
IP Rating
IP66
Features
Continuous, Even Heat, Flexible Allows for Complete Wrap, HeatGrid(TM) Heating Technology, Keeps Cold Air Out, Warm Air In, Water Resistant
Standards
CE, CSA, OSHA
Watt Density
22.1 W/sq ft
Current Rating
7.33 A
For Container Material Type
Metal, Plastic
For Container Capacity
330 gal
Watts
842.77 W
Environment
Indoor, Outdoor
Thermostat Temperature -Minimum
122 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Tote Heater, Current Rating 7.33 A, Environment Indoor, Outdoor, For Container Capacity 330 gal, For Container Material Type Metal, Plastic, For Container Type Diesel Exhaust Fluid IBC Totes, Thermostat Temperature -Maximum 136 Degrees F, Thermostat Temperature -Minimum 122 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 842.77 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.