Zoro Homepage

Utility Pole Heated Blanket, 6.5', 120VAC

  • Mfr # HVB-A-11-500-078-069-00-G-70

  • Zoro # G413343364


product price: $1,310.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/4 in
Heated Area Width
6 ft
Resistance Properties
Water-Resistant
Width
6 1/2 ft
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-A-11-500-078-069-00-G-70
Zoro #
G413343364
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/4 in
Heated Area Width
6 ft
Width
6 1/2 ft
Manufacturers Warranty Length
2 yr
Heated Area Length
6 ft
Length
6 1/2 ft

Details

Resistance Properties
Water-Resistant
For Surface Type
Ground
Wattage Output
670.59 W
Flame Retardant
Yes
Surface Material
Vinyl
Voltage
120 V AC
Current (A)
5.59 A
Item
Ground Thaw Heated Blanket w/ Keyhole
Standards
CE, CSA, OSHA
Mat Product Type
Utility Pole Heated Blanket
Features
Outfitted with a GFCI for Extra Security for both the Product and User, The Heating Element is Built with a Integrated Fixed Temperature Thermostat as a an Added Safety Feature

Description

Ground Thaw Heated Blanket w/ Keyhole, Current (A) 5.59 A, Features Outfitted with a GFCI for Extra Security for both the Product and User, The Heating Element is Built with a Integrated Fixed Temperature Thermostat as a an Added Safety Feature, Flame Retardant Yes, For Surface Type Ground, Heated Area Length 6 ft, Heated Area Width 6 ft, Length 6 1/2 ft, Manufacturers Warranty Length 2 yr, Mat Product Type Utility Pole Heated Blanket, Resistance Properties Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.