Zoro Homepage

Utility Pole Heated Blanket, 6.5', 240VAC

  • Mfr # HVB-B-11-500-078-069-00-G-70

  • Zoro # G413343333


product price: $1,297.99
/ea
Free Shipping & Returns

Key Features

Length
6 1/2 ft
Thickness
3/4 in
Width
6 1/2 ft
Voltage
240 V AC
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-B-11-500-078-069-00-G-70
Zoro #
G413343333
UPC #
-
Country of Origin
United States

Dimensions

Length
6 1/2 ft
Thickness
3/4 in
Width
6 1/2 ft

Details

Voltage
240 V AC
Item
Ground Thaw Heated Blanket w/ Keyhole
Surface Material
Vinyl
Current (A)
3.4 A
Wattage Output
816.13 W
Mat Product Type
Utility Pole Heated Blanket

Description

Ground Thaw Heated Blanket w/ Keyhole, Current (A) 3.4 A, Length 6 1/2 ft, Mat Product Type Utility Pole Heated Blanket, Surface Material Vinyl, Thickness 3/4 in, Voltage 240 V AC, Wattage Output 816.13 W, Width 6 1/2 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.