Zoro Homepage

BENCH GRINDER WHEEL HIGH PERFORMANCE

  • Mfr # U4760

  • Zoro # G509147524


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
6 in
Thickness
1 in
Arbor Hole Size
1 in
Max RPM
4138
Application
Grinding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4760
Zoro #
G509147524
UPC #
763715336269
Country of Origin
Israel

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
1 in
Arbor Hole Size
1 in

Details

Max RPM
4138
Application
Grinding
For Use With
Bench Grinders
Material Application
Tungsten Carbide, Brass, Bronze, Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.