Zoro Homepage

DEPRESSED CENTER COMBINATION WHEEL

  • Mfr # A7177

  • Zoro # G909012132


product price: $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Overall Diameter
9 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Maximum Operating Speed
6800 RPM
Application
Cutoff, Notching, Grinding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7177
Zoro #
G909012132
UPC #
763715115864
Country of Origin
United States

Dimensions

Overall Diameter
9 in
Overall Thickness
1/8 in
Connector Size
7/8 in

Details

Maximum Operating Speed
6800 RPM
Application
Cutoff, Notching, Grinding
For Use With
Angle Grinder
For Use On
Metal, Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.