Zoro Homepage

DEPRESSED CENTER GRINDING WHEEL

  • Mfr # A1244H

  • Zoro # G809012034


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Overall Diameter
4-1/2 in
Overall Thickness
1/4 in
Connector Size
5/8"-11
Maximum Operating Speed
13300 RPM
Application
Grinding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1244H
Zoro #
G809012034
UPC #
763715105315
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
1/4 in
Connector Size
5/8"-11

Details

Maximum Operating Speed
13300 RPM
Application
Grinding
For Use With
Angle Grinder
For Use On
Metal, Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.