HIGH PERFORMANCE Coated Abrasive Fiber Disc, 7 in Dia Disc, 7/8 in Center Hole, ZA24 Grit, Zirconia

  • Mfr # 32446

  • Zoro # G909011692


product price:  $6.75
/ea
Sold in multiples of 25 for $168.75

Key Features

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Application
Grinding, Blending, Finishing
For Use With
Angle Grinders, Sanders
Material Application
Metal, Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32446
Zoro #
G909011692
UPC #
763715324464
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in

Details

Application
Grinding, Blending, Finishing
For Use With
Angle Grinders, Sanders
Material Application
Metal, Stainless

Description

FlexOvit HIGH PERFORMANCE Coated Abrasive Fiber Disc, 7 in Diameter Disc, 7/8 in Center Hole, ZA24 Grit, Zirconia Alumina Abrasive, Heavy Duty Attachment, Applicable Materials: Metals and Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.