HIGH PERFORMANCE Fast Cut Cut-Off Wheel, 8 in Dia x 3/32 in THK, 5/8 in Center Hole, 36 Grit, Alumin

  • Mfr # F2672

  • Zoro # G509012235


product price:  $10.89
/ea
Sold in multiples of 25 for $272.25

Key Features

Overall Diameter
8 in
Overall Thickness
3/32 in
Connector Size
5/8 in
Primary Material Application
Metal, Stainless
Maximum Operating Speed
7500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2672
Zoro #
G509012235
UPC #
763715143041
Country of Origin
United States

Dimensions

Overall Diameter
8 in
Overall Thickness
3/32 in
Connector Size
5/8 in

Details

Primary Material Application
Metal, Stainless
Maximum Operating Speed
7500 RPM
Application
Cutoff
For Use With
Circular Saw

Description

FlexOvit HIGH PERFORMANCE Cut-Off Wheel, Fast Cut, 8 in Wheel Dia, 3/32 in Wheel Thickness, 5/8 in Center Hole, 36 Grit, Extra Coarse Grade, Aluminum Oxide Abrasive, 7500 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and Profiles Including Angle Iron, Bar Stock, Channel Iron, I-Beam, High Tensile Steel, Iron Pipe, Steel, Stainless Steel, Rebar and Tubing, Wheel Type Number: Type 1, Wheel Hardness: TB, For Use With: Circular Saws, Yes Reinforced, ANSI B7.1 Specifications Met

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.