HIGH PERFORMANCE Heavy Duty Precision Depressed Centre Grinding Wheel, 5 in Dia x 1/4 in THK, 7/8 in

  • Mfr # A2226

  • Zoro # G809012126


product price: $10.29
/ea
Sold in multiples of 25 for $257.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2226
Zoro #
G809012126
UPC #
763715107869
Country of Origin
United States

Description

FlexOvit HIGH PERFORMANCE Depressed Centre Grinding Wheel, Heavy Duty Precision, 5 in Wheel Diameter, 1/4 in Wheel Thickness, 7/8 in Center Hole, A24/30T Grit, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12000 rpm Maximum, Applicable Materials: Metals and Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.