HP Fast Grind Depressed Center Wheel, 7 in Dia x 1/4 in THK, 7/8 in Center Hole, A30S Grit, Aluminum
- Mfr # A5356
- Zoro # G409012113
product price:Â
$
12.15
/ea
Sold in multiples of 10 for
$121.50
Key Features
Application
Grinding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A5356
- Zoro #
- G409012113
- UPC #
- 763715113020
- Country of Origin
- United States
- Application
- Grinding
Description
FlexOvit HP Depressed Center Wheel, Fast Grind, 7 in Wheel Diameter, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, A30S Grit, Super Fine Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8600 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, Wheel Hardness: S, Specifications Met: ANSI B7.1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.