Metalhog Rapid Grind Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, AXT24S Grit, Alumin

  • Mfr # A1230H

  • Zoro # G709011922


product price:  $11.19
/ea
Sold in multiples of 10 for $111.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1230H
Zoro #
G709011922
UPC #
763715105278
Country of Origin
United States

Description

FlexOvit Metalhog Depressed Center Grinding Wheel, Rapid Grind, 4-1/2 in Wheel Diameter, 1/4 in Wheel Thickness, Arbor Connector, AXT24S Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, Specifications Met: ANSI B7.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.