Razorblade 27 Razorblade 27 Type 27 Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7/8 in Center Hole, A60

  • Mfr # A2481

  • Zoro # G509012143


product price:  $7.99
/ea
Sold in multiples of 25 for $199.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2481
Zoro #
G509012143
UPC #
763715108682
Country of Origin
United States

Description

FlexOvit Razorblade 27 Cut-Off Wheel, Type 27, 6 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, A60 Grit, Very Fine Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 10000 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, Specifications Met: OSHA 29 CFR 1910.1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.