Zoro Homepage

REINFORCED CUTOFF WHEEL SPECIALIST

  • Mfr # L5712

  • Zoro # G509012266


product price: $30.49
/ea
Sold in multiples of 10 for $304.90

Key Features

Overall Diameter
14 in
Overall Thickness
5/32 in
Connector Size
1 in
Primary Material Application
Asphalt, Green Concrete
Maximum Operating Speed
5400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5712
Zoro #
G509012266
UPC #
763715156300
Country of Origin
United States

Dimensions

Overall Diameter
14 in
Overall Thickness
5/32 in
Connector Size
1 in

Details

Primary Material Application
Asphalt, Green Concrete
Maximum Operating Speed
5400 RPM
Application
Cutoff
For Use With
High Speed Saw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.