Zoro Homepage

SEMI-FLEXIBLE GRIND & FINISH WHEEL

  • Mfr # S7880H

  • Zoro # G809148245


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Abrasive Wheel Diameter
7 in
Thickness
1/8 in
Arbor Hole Size
5/8"-11
Max RPM
8600
Application
Grinding & Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7880H
Zoro #
G809148245
UPC #
763715125610
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
1/8 in
Arbor Hole Size
5/8"-11

Details

Max RPM
8600
Application
Grinding & Finishing
For Use With
Angle Grinder
Material Application
Metal, Stainless, Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.