ZIRCOMAX High Density Coated Abrasive Flap Disc, 4-1/2 in Dia Disc, 7/8 in Center Hole, ZA60 Grit, P

  • Mfr # Z4537F

  • Zoro # G109014387


product price:  $13.25
/ea
Sold in multiples of 10 for $132.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4537F
Zoro #
G109014387
UPC #
763715337532
Country of Origin
United States

Description

FlexOvit Coated Abrasive Flap Disc, High Density, Series: ZIRCOMAX, 4-1/2 in Diameter Disc, 7/8 in Center Hole, ZA60 Grit, Premium Grade, Zirconia Alumina Abrasive, Type 27/Type 29 Disc, Cloth/Fiberglass Backing, 12000 rpm Maximum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.