
ZIRCOTEX Premium Coated Abrasive Flap Disc, 4-1/2 in Dia Disc, 7/8 in Center Hole, ZA40 Grit, Premiu
Mfr # Z4500F
Zoro # G209012597
product price:Â $12.09
/ea
Sold in multiples of 10 for $120.90
Key Features
For Use With
Angle Grinder
Application
Grinding, Blending, Finishing
Material Application
Metal, Stainless, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z4500F
Zoro #
G209012597
UPC #
763715357677
Country of Origin
United States
Details
For Use With
Angle Grinder
Application
Grinding, Blending, Finishing
Material Application
Metal, Stainless, Aluminum
Description
FlexOvit Coated Abrasive Flap Disc, Premium, Series: ZIRCOTEX, 4-1/2 in Diameter Disc, 7/8 in Center Hole, ZA40 Grit, Premium Grade, Zirconia Alumina Abrasive, Type 27/Type 29 Disc, Cloth/Fiberglass Backing, 13300 rpm Maximum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.