Zircotex Premium Spin-On Coated Abrasive Flap Disc, 7 in Dia, ZA40 Grit, Coarse Grade, Zirconia Alum

  • Mfr # Z7000FH

  • Zoro # G209014300


product price:  $24.45
/ea
Sold in multiples of 10 for $244.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z7000FH
Zoro #
G209014300
UPC #
763715358513
Country of Origin
United States

Description

FlexOvit Zircotex Coated Abrasive Flap Disc, Premium Spin-On, 7 in Disc Dia, 5/8-11 Center Hole Thread Size, ZA40 Grit, Coarse Grade, Zirconia Alumina Abrasive, Type 29 Disc, Fiberglass Backing, 8600 rpm Maximum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.