3-WayCrossHingJoint, Steel, Slvr, 3-3/4in
- Mfr # H-24
- Zoro # G916495836
product price:Â
$
150.99
/ea
Sold in multiples of 5 for
$754.95
Free Shipping & Returns
Key Features
Overall Length
5 1/8 in
For Pipe Size
28 mm
Component Type
3-Way Cross Hinge Joint
Color
Black
Finish
Cathodic Electrodeposition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-24
- Zoro #
- G916495836
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Way Cross Hing Joint
- Component Type
- 3-Way Cross Hinge Joint
- Color
- Black
- Finish
- Cathodic Electrodeposition
- Product Type
- 3-Way Cross Hinge Joint
- Fitting Shape
- 3-Way
- Material
- Hot Rolled Steel
- Shell Material
- Hot Rolled Steel
- Wire Color
- Black
- Traction Material
- Hot Rolled Steel
Dimensions
- Overall Length
- 5 1/8 in
- For Pipe Size
- 28 mm
- For Actual Pipe Outer Diameter
- 28 mm
- Wire Rope Length
- 5 1/8 in
- Length
- 5 1/8 in
Description
H-24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.