Zoro Homepage

AP-CNNCT2

  • Mfr # AP-CNNCT2

  • Zoro # G916496000


product price: $3.45
/ea
Sold in multiples of 4 for $13.80

Key Features

Length
3.625 in
Material
Steel
Dia.
0.9375 in
Nominal Pipe Size
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-CNNCT2
Zoro #
G916496000
UPC #
-
Country of Origin
China

Dimensions

Length
3.625 in
Dia.
0.9375 in
Nominal Pipe Size
1 mm

Details

Item
AP-CNNCT2
Material
Steel

Description

AP-CNNCT2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.