Shop FLEXPIPE
See all product information
Create Account
Bolt, Black, 25 mm Overall L, Steel
- Mfr # M6-25B
- Zoro # G216572572
product price:Â
$
0.13
/ea
Key Features
Corrosion Resistant
Yes
Component Type
Joint Set Bolt
Product Type
Bolt
Overall Length
25 mm
Finish
Cathodic Electrodeposition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M6-25B
- Zoro #
- G216572572
- UPC #
- -
- Country of Origin
- China
- Corrosion Resistant
- Yes
- Component Type
- Joint Set Bolt
- Product Type
- Bolt
- Finish
- Cathodic Electrodeposition
- Material
- Chromium-Molybdenum Steel
- Item
- Bolt
- Color
- Black
- Shell Material
- Chromium-Molybdenum Steel
- Wire Color
- Black
- Traction Material
- Chromium-Molybdenum Steel
Dimensions
- Overall Length
- 25 mm
- Thread Size
- M6
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
M6-25B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.