Zoro Homepage

Caster Kit, Rigid, 250 lb Load Capac

  • Mfr # W-4PF-KIT

  • Zoro # G714923098


product price: $29.85
/ea

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
4 in
Wheel Width
1.125 in
Number of Wheels
1
Load Capacity - Maximum
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-4PF-KIT
Zoro #
G714923098
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1.125 in

Details

Item
Caster Kit
Wheel/Tread Material
Rubber
Number of Wheels
1
Load Capacity - Maximum
250 lb
Color
Silver; Gray
Load Capacity
250 lbs
Material
Thermoplastic Rubber

Description

W-4PF-KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.