Caster, Rigid, 250 lb Load Capac
Mfr # W-4EF
Zoro # G914923256
product price: $27.75
/eaKey Features
Wheel/Tread Material
Rubber
Wheel Dia.
4 in
Wheel Width
1.125 in
Number of Wheels
1
Load Capacity - Maximum
250 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-4EF
Zoro #
G914923256
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
4 in
Wheel Width
1.125 in
Details
Item
Caster
Wheel/Tread Material
Rubber
Number of Wheels
1
Load Capacity - Maximum
250 lb
Color
Silver; Black
Description
W-4EF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.