Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F-BUS-REG

  • Mfr # F-BUS-REG

  • Zoro # G516495984


product price: $3.15
/ea
Sold in multiples of 5 for $15.75

Key Features

Material
Stainless Steel
Nominal Pipe Size
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-BUS-REG
Zoro #
G516495984
UPC #
-
Country of Origin
China

Dimensions

Nominal Pipe Size
1 mm

Details

Item
F-BUS-REG
Material
Stainless Steel

Description

F-BUS-REG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.