Shop FLEXPIPE
See all product information
Create Account
Inner Foot, Steel, Silver, 3 1/4 in
- Mfr # AF-ILEV
- Zoro # G614795818
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Material
Steel
Finish
Galvanized
Color
Silver
Corrosion Resistant
Yes
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF-ILEV
- Zoro #
- G614795818
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2 in
- For Pipe Size
- 28 mm
- For Actual Pipe Outer Diameter
- 28 mm
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Inner Foot
- Material
- Steel
- Finish
- Galvanized
- Color
- Silver
- Corrosion Resistant
- Yes
- Component Type
- Flow Racks
- Fitting Shape
- Leveling Foot
- Product Type
- Flow-Rack Inner Foot
- Shell Material
- Steel
- Wire Color
- Silver
Description
AF-ILEV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.