Nut, Black, 8 mm Overall L, Steel
Mfr # M6-N
Zoro # G315798514
product price: $0.10
/eaSold in multiples of 76 for $7.60
Key Features
Color
Black
Finish
Zinc
Material
Steel
Thread Size
M6
Product Type
Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6-N
Zoro #
G315798514
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M6
Overall Length
8 mm
Details
Color
Black
Item
Nut
Finish
Zinc
Material
Steel
Product Type
Nut
Corrosion Resistant
Yes
Component Type
Joint Set
Description
M6-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.