Parallel Joint Set, Steel
Mfr # HJ-13-HW
Zoro # G214795799
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Material
Steel
Finish
E-coating
Color
Black
Fitting Shape
Parallel joint
Corrosion Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJ-13-HW
Zoro #
G214795799
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 1/4 in
For Actual Pipe Outer Diameter
28 mm
For Pipe Size
28 mm
Inside Diameter
28 mm
Details
Item
Parallel Joint Set
Material
Steel
Finish
E-coating
Color
Black
Fitting Shape
Parallel joint
Corrosion Resistant
Yes
Includes
Hardware
Component Type
Pipe Fitting
Product Type
Parallel Joint Set
Description
HJ-13-HW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.