Pipe Clamp, Steel, Silver, 3 1/4 in
- Mfr # AI-SUPPORT
- Zoro # G414795803
product price:Â
$
1.15
/ea
Sold in multiples of 9 for
$10.35
Key Features
Material
Steel
Finish
Zinc-Plated
Color
Silver
Corrosion Resistant
Yes
Inside Diameter
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AI-SUPPORT
- Zoro #
- G414795803
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inside Diameter
- 28 mm
- Overall Length
- 2 1/2 in
- For Actual Pipe Outer Diameter
- 28 mm
- For Pipe Size
- 28 mm
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Item
- Pipe Clamp
- Material
- Steel
- Finish
- Zinc-Plated
- Color
- Silver
- Corrosion Resistant
- Yes
- Product Type
- Embed Support Bracket
- Component Type
- Embed Support Bracket
- Fitting Shape
- 45 Degrees
- Shell Material
- Steel
- Wire Color
- Silver
Description
AI-SUPPORT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.