Shop FLEXPIPE
See all product information
Create Account
Pipe End Cap, Rubber, Yellow, 2 1/8 in
- Mfr # AP-ICAP
- Zoro # G814795847
product price:Â
$
0.24
/ea
Sold in multiples of 39 for
$9.36
Key Features
Material
Rubber
Finish
Glossy
Color
Black
Corrosion Resistant
Yes
Component Type
End Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP-ICAP
- Zoro #
- G814795847
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Pipe Size
- 28 mm
- Overall Length
- 3/4 in
- Inside Diameter
- 28 mm
- For Actual Pipe Outer Diameter
- 28 mm
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- Item
- Pipe End Cap
- Material
- Rubber
- Finish
- Glossy
- Color
- Black
- Corrosion Resistant
- Yes
- Component Type
- End Cap
- Product Type
- Pipe End Cap
- Fitting Shape
- End Cap
- Shell Material
- Rubber
- Wire Color
- Black
Description
AP-ICAP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.