Pipe Insulation Tube, Foam, Blue
Mfr # PI-60-BL
Zoro # G914795860
product price: $43.15
/eaKey Features
Color
Blue
R Value
Not Rated
Flexibility
Semi-Rigid
Smoke Developed Index
Not Rated
Flame Spread Index
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PI-60-BL
Zoro #
G914795860
UPC #
-
Country of Origin
China
Dimensions
Wall Thickness
1/4 in
Overall Length
60 in
Inside Diameter
1 1/4 in
For Pipe Size
28 mm
Details
Item
Pipe Insulation Tube
Color
Blue
R Value
Not Rated
Flexibility
Semi-Rigid
Smoke Developed Index
Not Rated
Flame Spread Index
Not Rated
Installation Style
Slit with Adhesive
Plenum Rating
Non-Plenum Rated
Foam Cell Type
Closed
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
131 Degrees F
Facing Material
PVC Jacket
Form
Tube
Description
PI-60-BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.