Zoro Homepage

Pipe Mount, 28 mm For Pipe Sz, Steel

  • Mfr # HJ-MS

  • Zoro # G114795844


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Material
Steel
Finish
Zinc Plated
Color
Silver
For Actual Pipe Outer Diameter
28 mm
Product Type
Pipe Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ-MS
Zoro #
G114795844
UPC #
-
Country of Origin
China

Dimensions

For Actual Pipe Outer Diameter
28 mm
For Pipe Size
28 mm
Inside Diameter
28 mm
Overall Length
3 1/4 in

Details

Item
Pipe Mount
Material
Steel
Finish
Zinc Plated
Color
Silver
Product Type
Pipe Mount
Component Type
Pipe Fitting
Corrosion Resistant
Yes
Fitting Shape
Tee

Description

HJ-MS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.