Zoro Homepage

Pipe Mount Drop Stop, Steel

  • Mfr # HJ-DS

  • Zoro # G214795850


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Material
Steel
Finish
Zinc Plated
Color
Silver
Product Type
Pipe Mount Drop Stop
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ-DS
Zoro #
G214795850
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/4 in
For Actual Pipe Outer Diameter
28 mm
Inside Diameter
28 mm
For Pipe Size
28 mm

Details

Item
Pipe Mount Drop Stop
Material
Steel
Finish
Zinc Plated
Color
Silver
Product Type
Pipe Mount Drop Stop
Fitting Shape
Tee
Component Type
Pipe Fitting
Corrosion Resistant
Yes

Description

HJ-DS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.